VENMAR VENTILATION WS130WWC 30'' 220 CFM NuTone® Under Cabinet Hoods, White
Description
Under cabinet hood, 30 inch, 430 CFM, 0.4 Sones, 120 VAC, 1.8 A, White, 3-1/4x10 inch (V.H.) non-ducted installation, Three-level light settings, Heat Sentryâ„¢ detects excessive heat and turns unit to high automatically.
Specifications
Brand Name | Broan-Nutone | Item Name | Range Hood |
Voltage Rating | 120 V | Amperage Rating | 1.8 A |
Wattage | 50 W | Air Flow | 220 ft³/min |
Noise Level | 1.5 | Number of Speeds | 2 |
Filter Type | Dishwasher Safe Aluminum | Color | White |
Dimensions | 7-1/4 in H x 30 in W x 20 in D | Series/Model | WS |
Frequency Rating | 60 Hz | Warranty | 1 yr |
Standards | HVI 2100 Certified | Application | For Light Cooking Habits |
UPC | 055321521024 |
Packages
1 - UNIT - 1 |