VENMAR VENTILATION F684N Ventilation Fan with Motot
Description
Ventilation fan with motor, blower wheel and mounting plate, 1 speed, 1/4x2-1/8 inch shaft, Mounting plate with 2 prong plug.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Fan Motor |
Voltage Rating | 120 V | Amperage Rating | 1.3 A |
Shaft Size | 1/4 x 2-1/8 in | Mounting | Plate |
For Use With | 676 Exhaust Fans | Includes | Mounting Plate with 2 Prong Plug, Blower Wheel |
UPC | 055321620147 |
Packages
4 - UNIT - (4) |