Abbotsford
pnsezsv14

PANASONIC EZSV14 EZSoffit Vent™ Soffit Termination System

Price $65.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:EZSV14
Documents Documents

Description

HVI-Certified EZ Soffit Vent™ helps optimize airflow by letting you complete all ducting before soffit panel install. The high performance soffit vent improves overall fan performance and reduces call backs due to poor airflow.KEY FEATURES:• Patent pending soffit termination system ideal for new residential construction• First-to-market, HVI-Certified soffit vent helps optimize airflow by letting you complete all ducting before soffit panel install• High performance soffit vent improves overall fan performance and reduces call backs due to poor airflow• Simple, one-stop installation helps reduce total installed costs (callbacks, labor and parts)• Unique design eliminates water intrusion costs associated with roof and/or wall terminations

Specifications

Brand Name Panasonic Sub Brand EZ Soffit Vent™
Item Name Versatile Soffit Termination System Type Low resistance backdraft damper
Dimensions 9.38 in L x 8 in W x 6 in H Mounting soffit
Standards HVI Certified Application For Up to 110 ft³/min Ventilation Fan
UPC 866704000308

Packages

1 - UNIT - 1