
PANASONIC FVGL08VQ5 Grille Square, Replacement Fan 13 in Wx 13 in H
Description
Grill assembly contemporary for panasonic bathroom fans. This grille is fashioned from hardened ABS plastic to ensure durability for many years of usage. The traditional styling of this grille and the white finish allows you to match it well with any decor.
Specifications
Brand Name | Panasonic | Item Name | Grille |
Type | Square, Replacement Fan | Flow Rate | 80 ft³/min for 4 in Duct |
Width | 13 in | Height | 13 in |
Material | Plastic | Color | White |
Mounting Type | Side Wall | Standards | UL Listed, cUL Listed |
Application | For FV-08VQ5 Bathroom Fan |
Packages
1 - UNIT - 1 |