PANASONIC 13 inch Panasonic FV-GL3TDA ABS Designer Vent Grille, White
Description
Optional designer grilles for ceiling mounted ventilation fans. Subtle, unobtrusive and blends in for a natural look. Easy and affordable to change. Fits your room decor without compromising performance or quality.
Specifications
Brand Name | Panasonic | Sub Brand | Optional Grille |
Item Name | Optional Designer Grille | Type | Bath Fan accessory |
Duct Width | 330 mm | Duct Height | 330 mm |
Width | 13 in | Material | Plastic |
Color | White | Mounting Type | Ceiling |
UPC | 037988870578 |
Packages
1 - UNIT - 1 |