
PANASONIC 14 inch-1/2 inch Panasonic FV-GL3TDB ABS Designer Vent Grille, White
Description
Designer grille for ceiling mounted ventilation fans. It is finely detailed with robust proportions. Easy and affordable to change. Change your grille to fit your room decor without compromising the performance and quality of the unit.
Specifications
Brand Name | Panasonic | Sub Brand | Optional Grille |
Item Name | Optional Designer Grille | Type | Bath Fan accessory |
Duct Width | 361 mm | Duct Height | 361 mm |
Width | 14-1/5 in | Material | Plastic |
Color | White | Mounting Type | Ceiling |
UPC | 037988870585 |
Packages
1 - UNIT - 1 |