PANASONIC FV-VS15VK1 Panasonic WhisperGreenSelect™ Multi-Speed Module with High/Low Delay Timer
Description
WhisperGreen Selectâ„¢ Multi-speed with time delay plug and play module. The fan runs continuously at a pre-set lower level (0, 50-120 CFM, in 10 CFM increments), then elevates to a maximum level of operation (110-130-150 CFM) when the wall switch is turned on or when the motion sensor or condensation sensor module is activated. A high/low delay timer returns the fan to the pre-set CFM level after a period of time set by the user.
Specifications
Brand Name | Panasonic | Sub Brand | WhisperGreen Select™ |
Item Name | Multi-Speed Module with Delay Timer | Material | Steel |
Type | Bath Fan accessory | Color/Finish | Black/Galvanized |
Dimensions | 3-3/4 in H x 1-2/3 in W x 2 in D | For Use With | WhisperGreen Select™ Ventilation Fans |
Standards | cUL Listed, Energy Star Certified | Application | For Industrial use, Residential, Light Commercial |
UPC | 885170180055 |
Packages
1 - UNIT - 1 |