
HOFFMAN 100W 48V Thermoelectric Cooler with Painted Shroud
Description
Applications: Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.
Specifications
Brand Name | Hoffman | Sub Brand | Hoffman |
Item Name | Thermoelectric Cooler with Shroud | Cooling Capacity | 321 Btu |
Voltage Rating | 48 VDC | Power Rating | 94 W |
Temperature Rating | -40 to 131 °F | Enclosure Type | NEMA 3R, 4, 4X, 12, IP65 |
Material | Mild Steel | Color | RAL 7035 Light Gray |
Dimensions | 6.18 in W x 7.43 in D x 12 in H | Standards | UR, cUR Recognized, CE Certified |
UPC | 783510210717 |