![hofdah1002a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108044.jpg?preset=medium)
HOFFMAN 100W 230V Hoffman® Electric Heater with Thermostat
Description
Electric heater with aluminium housing. Thermostat range adjustable from 0 to 100 °F (-18 to 38 °C). Four 10-32 x self-tapping screws are included with each heater. Terminal strip with clamp connector that accepts both solid and stranded wire. Includes ball bearing fan. Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure Heater with Ambient Temperature Controller | Type | Electric |
Voltage Rating | 230 VAC at 50/60 Hz | Amperage Rating | 0.6 A |
Frequency Rating | 50/60 Hz | Wattage | 100 W |
Temperature Range | 0 - 100 °F | Housing Material | Aluminum |
Dimensions | 102 mm W x 102 mm D x 140 mm H | Weight | 2 lb |
Includes | (4) 10-32 Self-Tapping Screws, Ball Bearing Fan, Terminal Strip with Clamp Connector | Standards | UL 508A Component Recognized, File No. E61997, CE Certified |
Application | Protect Mechanical, Electrical and Electronic Equipment From Low Temperatures | UPC | 783510705404 |
Packages
1 - UNIT - 1 |