
HOFFMAN 10W 120V Hoffman Semiconductor Heater Enclosure
Description
Semiconductor heater with PTC (Positive Temperature Coefficient) heating element. Mounting clip for 35 mm DIN rails EN 50022. Black anodized, extruded aluminium. Protect electronic, pneumatic, hydraulic and mechanical equipment from low temperatures, condensation and corrosion with this heater, which maintains a stable enclosure temperature.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Semiconductor Control Panel Heater | Type | Heaters |
Voltage Rating | 110/120 VAC/VDC | Amperage Rating | 800 mA |
Wattage | 10 W | Housing Material | Aluminum |
Dimensions | 38 mm W x 75 mm D x 98 mm H | Weight | 0.32 lb |
Standards | IP20, cURus Component Recognized | Application | For Protect Electronic, Pneumatic, Hydraulic and Mechanical Equipment from Low Temperatures, Condensation and Corrosion with This Heater, Which Maintains a Stable Enclosure Temperature |
UPC | 783510706104 |
Packages
1 - UNIT - 1 |