![hofdah2002a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108044.jpg?preset=medium)
HOFFMAN DAH2002A 200W 230V Electric Heater with Thermostat, Aluminum
Description
Electric heater, aluminium housing, brushed aluminium finish, Thermostat range adjustable from -18-38°C, Four 10-32 x self-tapping screws are included with each heater, Ball bearing fan, Terminal strip with clamp connector that accepts both solid and stranded wire, Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Enclosure Heater | Type | Electric |
Voltage Rating | 230 VAC at 50/60 Hz | Amperage Rating | 0.95 A |
Frequency Rating | 50/60 Hz | Wattage | 200 W |
Temperature Range | 0 - 100 °F | Housing Material | Aluminum |
Dimensions | 102 mm W x 102 mm D x 111 mm H | Weight | 2 lb |
Includes | (4) 10-32 Self-Tapping Screws, Ball Bearing Fan, Terminal Strip with Clamp Connector | Standards | UL 508A, UL File Number E61997, CE Certified |
Application | Protect Mechanical, Electrical and Electronic Equipment from Low Temperatures, Condensation and Corrosion with this Thermostatically Controlled, Fan-driven Heater That Maintains a Stable Enclosure Temperature | UPC | 783510705602 |
Packages
1 - UNIT - 1 |