![hofdah201ts](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108773.jpg?preset=medium)
HOFFMAN DAH201TS 20W 110/120 AC/DC Plastic Touch-Safe Heater, Black
Description
Touch-Safe Heater protects equipment from low temperatures, condensation, and corrosion. This Touch-Safe Heater, DAH201TS item is rated 110/120 AC/DC 20W with a material of Plastic colored Black.
Specifications
Brand Name | nVent | Sub Brand | Hoffman |
Item Name | Enclosure Heater | Type | Touch Safe |
Voltage Rating | 100 - 120 VAC | Amperage Rating | 4.5 A |
Phase | 1 | Wattage | 20 W |
Housing Material | Non-Metallic | Color/Finish | Color/Matte |
Weight | 0.4 lb | Standards | CE Certified, cURus Certified, UL Listed in File Number E150057, IP20 |
Application | For Controls and Drives, Power Distribution | UPC | 783510259242 |
Packages
1 - UNIT - 1 |