Abbotsford
hamskt011409nc

HAMMOND MANUFACTURING SKT011409NC 15Amp 120V 10Amp 250V Hammond Manufacturing SKT Series Normally Closed Thermostat, Red

Price $71.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HAMMOND
Manufacturer #:SKT011409NC
Documents Documents

Description

Thermostat with normally closed, flame retardant plastic housing. Easily installed by clip mounting on 35 or 38 mm DIN rail. It is used in conjunction with heaters. Contact opens when rising temperatures reach the set point temperature, shutting heater off.

Specifications

Brand Name Hammond Manufacturing Sub Brand SKT Series
Item Name Non-Programmable Thermostat Voltage Rating 120 V
Amperage Rating 15 A Mounting Type Clamp
UPC 623980565194

Packages

1 - UNIT - 1
Customers who bought this item also bought