Abbotsford
hofanmv3

HOFFMAN ANMV3 Small Ventilator; Plastic, Gray

Price $25.51 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ANMV3
Documents Documents

Description

Small non-metallic ventilator, designed to fit most metallic and non-metallic enclosures. Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements. Kit includes mounting hardware and instructions. Supplied screws are 13 mm (.515-inch) long.


Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements

Kit includes mounting hardware and instructions

Supplied screws are 13-mm (.515-inch) long and some applications may require longer screws.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Ventilator Type Snap Mount, Non-Metallic, Small
Color Gray Application Designed to Fit Most Metallic and Non-Metallic Enclosures
UPC 783510504106

Packages

1 - UNIT - 1 5 - UNIT - 5