Abbotsford
hofanmv6

HOFFMAN Large Non-Metallic Vent

Price $61.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ANMV6
Documents Documents

Description

Designed to fit most metallic and non-metallic enclosures. Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements. Kit includes mounting hardware and instructions. Supplied screws are 13-mm (.515-in.) long. Some applications may require longer screws.


Proper installation will provide rainproof ventilation but will not meet Type 4 or 12 requirements

Kit includes mounting hardware and instructions

Supplied screws are 13-mm (.515-inch) long and some applications may require longer screws.

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Ventilator with Built-In Filter Type Large, Non-Metallic
Color Gray For Use With D85 Series Enclosure
Includes Mounting Hardware and Instruction, 13 mm L Screw Standards EU Certified, ROHS Compliant
Application For Most Metallic and Non-Metallic Enclosures UPC 783510504007

Packages

1 - UNIT - 1