Abbotsford
hofavk66

HOFFMAN 7.88 inch x 7.50 inch Louver Plate Kit

Price $74.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:AVK66
Documents Documents

Description

Designed to provide ventilation in enclosures where excessive internal heat or excessive moisture is a problem. Although louvers cannot keep all moisture out of an enclosure, gasketing or sealing the perimeter of the louver plate reduces problems associated with moisture intrusion. These kits may be easily installed in the field by making a cutout of the proper size and attaching the louver plate in place. Louver plates are made from 14 gauge steel with an ANSI 61 gray polyester powder finish over pretreated surfaces or 316 stainless steel. Hardware is furnished for mounting. Custom sizes, materials, finishes, etc., can be provided on special order.


Mounting hardware included

Custom sizes, materials, finishes, etc., can be provided on special order

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Louver Plate Kit Type Cooling Accessories
Width 191 mm Height 200 mm
Material Steel Finish Powder Coated
Mounting Screw Mount Application Designed to Provide Ventilation in Enclosures Where Excessive Internal Heat or Excessive Moisture is a Problem
UPC 783510249601

Packages

1 - UNIT - 1