HOFFMAN HG0400403 TYPE 12 / IP54 Exhaust Grill, Black
Description
HG Filter Fan Exhaust Grilles have unique click-fit design which quickly install on enclosure sides. This HG Filter Fan Exhaust Grille fits HF04 fans, HG0400403 item measures 4-inch colored Black rated IP54.
Specifications
Brand Name | nVent Hoffman | Item Name | Grille |
Type | Filter Fan Exhaust | Flow Rate | 21 - 484 ft³/min |
Series | HG04 | Width | 4.44 in |
Depth | 2 in | Height | 4.4 in |
Material | Plastic | Color | RAL 9011 Black |
Finish | Matte | For Use With | Hoffman HF04 Series Side-Mount Fresh Air Enclosure Cooling Filter Fans |
Standards | UL Listed, cUL Listed, CE Marked, RoHS Compliant | Application | For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems |
UPC | 783510343248 |
Packages
1 - UNIT - 1 |