
HOFFMAN T10S3R 10 inch Fan Shroud Kit 3R
Description
Fan Shroud Kits protect outdoor enclosure openings from rain, sleet and snow.PRODUCT FEATURES:- Two fan shrouds per package- Perforated ventilation screen- Pressure-sensitive adhesive-backed gasket and mounting hardware
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Fan Shroud Kit | Type | Type 3, 3R, 4, 4X Boxes and Enclosures |
Material | 16 ga Mild Steel | Color | Gray |
Enclosure Standard | 3R | Finish | Polyester Powder Coated |
Dimensions | 12 x 12 x 4.7 in | Standards | UL 508A Listed, Type 3R, File No. E61997, cUL Listed, CSA C22.2 No 94, Type 3R, File No. E61997, NEMA/EEMAC Type 3R, IEC 60529, IP22 |
Application | Controls and Drives, Power Distribution | UPC | 783510138622 |
Packages
1 - UNIT - 1 |