![hoft6s3r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108128.jpg?preset=medium)
HOFFMAN T6S3R 8-inch Fan Shroud Kit, Steel
Description
Cooling fan shroud kit. Made of 16 gauge mild steel with ANSI 61 grey polyester powder coating over mild steel. Two fan shrouds per package. Perforated ventilation screen. Pressure-sensitive adhesive-backed gasket and mounting hardware. Fan Shroud Kits protect outdoor enclosure openings from rain, sleet and snow.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Fan Shroud Kit | Type | Type 3, 3R, 4, 4X Boxes and Enclosures |
Material | Mild Steel | Color | Gray |
Specifications | Screw Mounting, (2) Maximum Number of Fans | Enclosure Standard | 3R |
Finish | Powder Coated | Dimensions | 8 x 8 x 4.6 in |
Includes | Built-In Filter | Standards | IP22 Rated |
Application | For Controls and Drives, Power Distribution | UPC | 783510138615 |
Packages
1 - UNIT - 1 |