
HOFFMAN TFP Exhaust Grill
Description
TFP Exhaust Grill.RoHS Compliant.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Exhaust Grille Package | Type | Open-Loop Cooling |
Series | TFP | Width | 225 mm |
Depth | 1.25 in | Height | 198 mm |
Material | Plastic | Color | Light Gray |
Finish | Untreated | For Use With | 6 in Fan |
Application | For Industrial Application | UPC | 783510127756 |
Packages
1 - UNIT - 1 |