![hof1rb100](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108777.jpg?preset=medium)
HOFFMAN 1RB100 115VAC 50/60Hz 1RB100 Model Box Fan
Description
Applications: Thermal filter boxes are high volume air movers that require minimal enclosure space. Repositionable mounting ears allow the fans to be mounted internally or externally, and used for either intake or exhaust.FEATURES:- Inlet Guard- Outlet Guard- Power Cord- 5-15 plug available on catalog numbers ending with "M" only- Permanently lubricated ball bearing motors- 100% functionally testedSPECIFICATIONS:- 115 VAC- 50/60Hz
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Filter Box Fan | Size | 13.38x13.38x4.50 in |
Voltage Rating | 100 - 120 VAC | Amperage Rating | 1.2 A |
Wattage | 90 W | CFM Rating | 675 ft³/min |
Type | Open-Loop Cooling | Series/Model | MCLO |
Speed Rating | 1600 r/min | Temperature Rating | 104 °F |
Material | Steel | Color/Finish | RAL 7035 Light Gray |
Dimensions | 12.13 in W x 4.82 in D x 12.13 in H | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | Controls and Drives; Power Distribution | UPC | 783510227135 |
Packages
1 - UNIT - 1 |