![hofhf0416413](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340109330.jpg?preset=medium)
HOFFMAN HF0416413 115V 21CFM HF04 Side-Mount Filter Fan, Black
Description
Click fit design quickly installs into enclosure wall; no tools or screws required. Simple snap-open grille for easy filter replacement. Enclosure side wall mounting. Reverse airflow option on SF13 models available to push/pull air through higher static pressure. Standard foam-in-place gasket. Similar cut-out sizes as other filter fan manufacturers. Terminal wire connections. Optional thermostat available to save energy and extend service life.
Specifications
Brand Name | nVent Hoffman | Item Name | Filter Fan |
Type | Side Mount | Blade Size | 4 in |
Flow Rate | 21 ft³/min | Housing Material | UV-Resistant Plastic |
Series | HF04 | Speed | 3250 r/min |
Power Rating | 8.5/7.0 W | Voltage Rating | 115 VAC |
Amperage Rating | 0.1 A | Sound Level | 34/36 dB |
Color/Finish | Black | Overall Height | 4.42 in |
Standards | UL, cUL Listed, CE Approved, EAC Type 12, IP54 | Application | For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems |
UPC | 783510342678 |
Packages
1 - UNIT - 1 |