![hofhf1316414r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340109324.jpg?preset=medium)
HOFFMAN 115V 395CFM HF13 Side-Mount Filter Fan, Light Gray
Description
HF Side-Mount Filter Fans provide fresh air cooling, ease of installation and tool-less maintenance. This HF13 Side-Mount Filter Fan, HF1316414R item is rated 115V 395CFM colored Lt Gray, Reverse Flow.
Specifications
Brand Name | nVent Hoffman | Item Name | Filter Fan |
Size | 12.8 x 12.82 x 6.36 in | Voltage Rating | 115 VAC |
Amperage Rating | 0.76/0.88 A | Wattage | 65/72 W |
Blade Size | 13 in | CFM Rating | 671 m³/h |
Type | Open-Loop Cooling | Speed Rating | 2600/3000 r/min |
Sound Level | 57/59 dB | Temperature Rating | -10 to 55 °C |
Material | UV-Resistant Plastic | Color/Finish | RAL 7035 Light Gray |
Mounting | Side | Dimensions | 12.82 in W x 6.3 in D x 12.8 in H |
Standards | UL, cUL Listed E482010, CE, EAC, IP55 | Application | For Industrial Automation, Automotive Assembly, Package Handling Equipment, Food and Beverage Process Controls, Wind Energy Systems |
UPC | 783510342531 |
Packages
1 - UNIT - 1 |