![hofppv32b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340106445.jpg?preset=medium)
HOFFMAN PPV32B 300mm x 200mm Plastic Vent Kit, Black
Description
Includes a stylized louvered cover and filter package. Use as an air inlet when a cooling fan is mounted in an enclosure or use two vent kits to allow passive airflow. Mounting hardware included. Vent Kit requires cutout shown in diagram.
Specifications
Brand Name | Hoffman | Sub Brand | ProLine |
Item Name | Vent Kit | Type | Fans and Filter Fans |
Color/Finish | Black/ Smooth Matte | For Use With | Dataom Enclosures |
Application | For Controls and Drives, Power Distribution | UPC | 783510219796 |
Packages
1 - UNIT - 1 |