![phipc857w](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268247599.jpg?preset=medium)
SIGNIFY 514281 Wire Box
Description
Wiring Compartment For end mounting, includes (5) 7/8” dia. knockouts. May be used with or without PC-625 Mtg. Brkt. Kit.
Specifications
Brand Name | Philips Lighting | Sub Brand | PrimeSet |
Item Name | Wiring Compartment | Type | LED Display Lighting |
Mounting Type | End | Dimensions | 39 in L x 0.59 in W x 0.35 in H |
Includes | (5) 7/8 in dia Knockouts | Application | For LED Lamp |
UPC | 781087049112 |
Packages
1 - UNIT - 1 |