
ABB DH025C12-C 250W 120V Hazlux® Fixture Metal Halide, Housing & Tank
Description
The DH025C12-C is a standard ceiling mount luminary fixture with 250w power.
Specifications
Brand Name | ABB | Type | Fixture |
Voltage Rating | 120 V | Lamp Type | Metal halide |
Frequency Rating | 60 Hz | Standards | UL844, CSA C22.2 No. 137 |
Application | For use in hazardous locations and adverse environments | UPC | 786210303949 |
Packages
1 - UNIT - 1 | 36 - UNIT = 36 |