STANDARD PRODUCTS 60988 400W mh120/277/347 Standard Products High Power Factor Lamp & Ballast Kit
Description
HID lighting fixtures are reliable and long lasting; however, these fixtures are generally not easily accessible, meaning they are difficult and expensive to service. All the components to service an HID fixture are conveniently packed into one handy box, ensuring the job gets done all at once: Lamp. Prewired ballast. Capacitor (if required). Ignitor (if required). Mounting bracket. Hardware. Benefits: Simplified installation. Convenience of an all-in-one solution.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Ballast and Lamp Kit | Type | HID Kits |
ANSI Code | M59 | Ballast Wattage | 458 W |
Voltage Rating | 120/277/347 V | Amperage Rating | 4 A at 120 V, 1.7 A at 277 V, 1.4 A at 347 V |
Lamp Type | 400 W 135 V 36000 lm 4000 K 65 CRI ED37 Tri Tap Metal Halide | Power Factor | 0.9 |
DLC | N | Start Type | Probe |
Frequency Rating | 60 Hz | Thermal Protection | Class H |
Temperature Rating | 180 °C | Mounting | Bracket |
Minimum Starting Temperature | -20 °F | Capacitor Type | Dry Film |
Circuit Type | CWA | Standards | cRUus Certified, CSA Certified, Federal Specification 21 CFR 1040.30 |
Application | Commercial and Industrial use | UPC | 069549609884 |
Packages
1 - UNIT - 1 |