STANDARD PRODUCTS 60995 70W 120V E26 Medium Standard Products High Pressure Sodium Lamp & Ballast Kit , Clear
Description
HID LAMP AND BALLAST KIT HIGH PRESSURE SODIUM 70W S62 - LAMP:ED17 E26 CL EAR OPEN / BALLAST: 120V R-HPF STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | HID Kit | Lamp Type | E26 Medium, Ellipsoid, 22 CRI 6300 lm 1900 K ED17 |
Fixture Wattage | 70 W | DLC | N |
Type | HID Kits | Color | Clear |
Dimensions | 139 mm L | Application | For Commercial, Industrial |
UPC | 069549609952 |
Packages
1 - UNIT - 1 |