![lutlutmlc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/326162898.jpg?preset=medium)
LUTRON LUT-MLC Minimum Load Capacitor
Description
The LUT-MLC Minimum Load Capacitor is provided to help ensure proper operation of the switch with LED, CFL, fluorescent, and ELV lighting loads. When controlling one of these load types, a LUT-MLC may be required, especially at lower wattages. If the status LED on the switch is flashing or a solid red color, a LUT-MLC must be installed. It is recommended to install a LUT-MLC with these load types regardless of wattage to guarantee best performance.
Specifications
Brand Name | Lutron | Item Name | Minimum Load Capacitor |
Type | Shunt, Rectangle | Capacitance | 470 nF |
Dimensions | 1.06 in W x 0.44 in D x 0.79 in H | Frequency Rating | 50/60 Hz |
Temperature Rating | 40 °C | Material | Plastic Case |
Standards | UL Listed, CSA Certified, ENEC, IEC Compliant | UPC | 027557975353 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |