![phi7c280p30r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/174203508.jpg?preset=medium)
PHILIPS LIGHTING 198929 150W 300V Philips 28MFD Metal Halide
Description
All capacitors contain no PCB’s. “R” suffix denotes capacitors with a discharge resistor where required by UL. MD_ denotes 90° Oil Filled, 7C_ denotes 105° Dry Film with leads. 7T_ dentotes 105° Dry Film with terminals
Specifications
Brand Name | Philips Lighting | Sub Brand | Advance |
Type | HID Capacitor | Capacitance | 28 |
Temperature Rating | 105 C | Application | HID Lighting |
UPC | 781087070130 |
Packages
1 - UNIT - 1 | 1620 - UNIT = 1620 |