PHILIPS LIGHTING 195933 100/250W 240V Philips 35MFD High Pressure Sodium Capacitor
Description
Capacitor for use with high pressure sodium lamp ballast.
Specifications
Brand Name | Advance | Sub Brand | Advance |
Item Name | HID Capacitor | Type | Round |
Voltage Rating | 240 V | Diameter | 1.63 IN |
Length | 3.679 in | Width | 1.579 in |
Height | 1.579 in | Temperature Rating | 105 °C |
For Use With | High Pressure Sodium Lamp Ballast | Application | HID Lighting |
UPC | 781087068694 |
Packages
1 - UNIT - 1 | 66 - UNIT - (66) | 1980 - UNIT = 1980 |