![cfit217unv12eb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164074172.jpg?preset=medium)
PHILIPS LIGHTING 2 ft 34W 120/277/347V 2-Lamp T217 Day-Brite Standard T8 Strip
Description
FEATURES:• Luminaires suitable for unit, row, surface, or suspension mounting.• Multiple knockouts for convenient installation.• Heavy duty channel of code gauge die formed steel.• High reflectance white baked enamel finish.• Quarter turn latch secures channel cover for easy wireway access.
Specifications
Brand Name | Day-Brite CFI | Sub Brand | Day-Brite |
Item Name | Fluorescent Ballast | Type | Standard Strip |
Voltage Rating | 277 V | Number of Lamps | 2 |
Lamp Type | 17 W 2 ft T8 Fluorescent | Housing Material | Steel |
Dimmable | No | Dimensions | 24 in L x 4-3/4 in W x 2-1/2 in H |
UPC | 734340776201 |
Packages
1 - UNIT - 1 |