![iwabfl272/96srs120vstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139386106.jpg?preset=medium)
STANDARD PRODUCTS 31011 120V Ballast Fluorescent T12 2-Lamps
Description
BALLASTS FLO MAGNETIC LINEAR / 2 Lamp(s) T12 / RS / 116-215W / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Gold Label |
Item Name | Fluorescent Ballast | Type | Magnetic |
Voltage Rating | 120 V | Lamp Type | T12 Fluorescent |
Application | Commercial and Industrial | UPC | 069549310117 |
Packages
1 - UNIT - 1 |