
STANDARD PRODUCTS 61114 32W Ballast Fluorescent T8 4-Lamps
Description
STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings
Specifications
Brand Name | Standard Products | Sub Brand | Gold Label |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 0.88 - 1.04 | Ballast Wattage | 30 - 109 W |
Voltage Rating | 120 V | Amperage Rating | 0.23 - 0.93 A |
Number of Lamps | 1 - 4 | Lamp Type | T8 17 - 32 W Fluorescent |
Power Factor | 0.94 - 0.99 | DLC | N |
Start Type | Instant | Ballast Efficiency Factor | 0.79 - 1.57 |
Frequency Rating | 60 Hz | Total Harmonic Distortion | 0.1 |
Thermal Protection | Class P | Temperature Rating | 75 °C |
Minimum Starting Temperature | 0 °F | Dimensions | 9-1/2 in L x 1.3 in W x 1 in H |
Standards | cULus Listed, ICES-005 | Application | Commercial and Industrial use |
UPC | 069549611146 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |