
STANDARD PRODUCTS 10301 30-75W 120V 2-Lamp Fluorescent Ballast, T12, RS
Description
STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Gold Label |
Item Name | Fluorescent Ballast | Type | Electronic |
Voltage Rating | 120 V | Lamp Type | 30 W T12 Fluorescent |
DLC | N | Start Type | Instant |
Dimmable | No | Dimensions | 240 mm L x 45.7 mm W x 34.8 mm H |
Application | Commercial & Industrial | UPC | 069549103016 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 | 480 - UNIT - 480 |