STANPRO 28W 120V CFL Electronic Ballast
Specifications
Brand Name | Standard Products | Item Name | Fluorescent Ballast |
Type | Electronic | Ballast Factor | 0.56 - 1.2 |
Ballast Wattage | 4 - 28 W | Voltage Rating | 120 V |
Amperage Rating | 0.08 - 0.21 A | Number of Lamps | 1 |
Lamp Type | TT/TTL/TTT/T12/T5 | Power Factor | 0.87 - 0.92 |
Start Type | Instant | Ballast Efficiency Factor | 2.9 - 18.24 |
Frequency Rating | 50/60 Hz | Total Harmonic Distortion | 6% |
Thermal Protection | Class A | Temperature Rating | 70 °C |
Minimum Starting Temperature | 14 °F | Dimensions | 2.88 in L x 1-1/2 in W x 1 in H |
UPC | 069549104563 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |