
STANDARD PRODUCTS 31277 13-38W 277-347V Standard Products PL Series Ballast Compact Fluorescent Electrical
Description
STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Flexconnect |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt |
Voltage Rating | 277 - 347 V | Lamp Type | 4-Pin 2D, 4-Pin 2-Tube, 4-Pin 3-Tube Compact Fluorescent |
DLC | N | Dimensions | 125 mm L x 64 mm W x 29 mm H |
Application | Commercial & Industrial | UPC | 069549312777 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | 20 - UNIT - 20 | 1260 - SKID - 1260 |