![iwae232t8prs120277l](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139389547.jpg?preset=medium)
STANDARD PRODUCTS 31544 17/32/40W 120/277V Standard Magnetic Compact Fluorescent Lamp Ballast, Programmable Start, T8
Description
BALLASTS FLO ELECTRONIC / 1-2 Lamp(s) T8 / PRS / 17-40W / 120-230V
Specifications
Brand Name | Standard Products | Sub Brand | OptiStart |
Item Name | Fluorescent Ballast | Type | Electronic, Multiwatt |
Voltage Rating | 120 - 277 V | Lamp Type | T8 U-Shaped Fluorescent |
Thermal Protection | Class I | Dimmable | No |
Dimensions | 43 mm W x 29 mm H | Application | For Commercial, Industrial |
UPC | 069549315440 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |