STANDARD PRODUCTS 31545 17-32W 120/277V Program Start Electronic Ballast
Description
PRODUCT FEATURES:- Ballast type: ElectronicT8- Starting method: Program StartRapid Start (RS)- Lamp connection: Parallel32- Input voltage (V): 120-277T8- Input frequency (Hz): 50/60Med Bipin G13- Max. case temperature: 75 °C3000 (Warm White)- Thermal protection: Class PStandard- Type 1 Outdoor- Contains PCBs: No- Sound rating: A- Open current voltage (OCV) (V): 550- Inherent thermal protection: Yes- Lamp protection circuit: Yes- ICES-005 Compliant: Class A RFLD- Auto-restrike: Yes
Specifications
Brand Name | Standard Products | Sub Brand | OptiStart |
Item Name | Fluorescent Ballast | Type | Electronic |
Voltage Rating | 120 - 277 VAC | Number of Lamps | 3 or 4 |
Lamp Type | 17/32 W T8 Fluorescent | Thermal Protection | Class I |
Dimensions | 241 mm L x 43 mm W x 29 mm H | Application | Commercial and Industrial |
UPC | 069549315457 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |