![iwasp68rc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139386079.jpg?preset=medium)
STANDARD PRODUCTS 56615 7-9W 120Vac Standard Magnetic Compact Fluorescent Lamp Ballast
Description
BALLASTS FLO MAGNETIC CFL / 1 Lamp(s) PL T5 / PH / 9-11W / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Fluorescent Ballast | Type | Magnetic, Conventional, Multiwatt |
Ballast Wattage | 9 W | Voltage Rating | 120 V |
Lamp Type | 2-Pin 1-Tube Compact Fluorescent Lamp, T5 | Thermal Protection | Class I |
Dimmable | No | Dimensions | 38.1 mm W x 30.48 mm H |
Application | For Commercial, Industrial | UPC | 069549566156 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |