STANDARD PRODUCTS 56611 13/20W 120V Standard Magnetic Compact Fluorescent Lamp Ballast
Description
Ballast fluorescent magnetic CFL. 1-lamp with T12, T8 shape and 15 to 16 W, 120 V.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Fluorescent Ballast | Type | Magnetic |
Ballast Factor | 0.65 - 0.93 | Ballast Wattage | 16 - 22 W |
Voltage Rating | 120 V | Amperage Rating | 0.24 - 0.33 A |
Number of Lamps | 1 | Lamp Type | T8, T9, T12 Fluorescent |
Power Factor | 0.4 - 0.6 | Start Type | Preheat |
Ballast Efficiency Factor | 4.06 - 5.81 | Frequency Rating | 60 Hz |
Total Harmonic Distortion | 15% | Minimum Starting Temperature | 50 °F |
Dimensions | 3.15 in L x 1.14 in W x 1.77 in H | Application | Commercial and Industrial |
UPC | 069549566118 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |