
LUTRON EC3DT4MWKU2S 26W/32W 2-Lamp T4 4-Pin QuadTube or TripleTube EcoSystem Digital Dimming Compact Fluorescent Ballast
Description
EcoSystem compact ballasts provide high-performance dimming for any compact fluorescent application, including within an EcoSystem Lighting Control System. EcoSystem compact ballasts offer 100% to 5% dimming, providing both energy savings and lighting flexibility.
Specifications
Brand Name | Lutron | Item Name | Fluorescent Ballast |
Type | Electronic, Multiwatt | Ballast Factor | 0.95 |
Voltage Rating | 120 - 277 V | Number of Lamps | 2 |
Lamp Type | 32 W Fluorescent | Power Factor | > 0.95 |
Start Type | Rapid | Thermal Protection | Class I |
Dimensions | 124 mm L x 76 mm W x 25 mm H | Application | Lighting |
UPC | 027557636766 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |