LUTRON EHDT832MU210 2W 120-277V EcoSystem H-Series Fluorescent Dimming Ballast, White
Description
EcoSystem H-Series digitally addressable ballasts provide a low-cost, flexible solution for any space in any application. Industry leading dimming to less than 1% meets the needs of the most demanding applications. Individual control with the EcoSystem Digital Link eliminates the need to rewire, reduces design time, and provides a scalable solution from a small area to an entire building.
Specifications
Brand Name | Lutron | Sub Brand | EcoSystem® |
Item Name | Fluorescent Ballast | Type | Ballast |
Ballast Factor | 1 | Voltage Rating | 120/240/277 V |
Amperage Rating | 0.57 A at 120 V, 0.28 A at 240 V, 0.24 A at 277 V | Number of Lamps | 2 |
Lamp Type | T8/U-Bend Fluorescent | Power Factor | >0.95 |
Start Type | Programmed Rapid | Frequency Rating | 50/60 Hz |
Total Harmonic Distortion | <10% | Thermal Protection | Class P |
Temperature Rating | 10 °C | Mounting | Fixture |
Minimum Starting Temperature | 10 °C | Dimmable | Yes |
Dimensions | 14.13 in L x 1.18 in W x 1 in H | Standards | ANSI Specified, CSA Certified, Class P Thermal Protected, FCC Compliant, UL Listed |
Application | For Lighting Control | UPC | 027557977579 |
Packages
1 - UNIT - 1 |