LUTRON H3DT832CU210 48 inch 32W 2-Lamp Hi-lume 3D Architectural Electronic Dimming Ballast
Description
Hi-lume 3D architectural electronic dimming ballasts are designed to meet the most demanding lighting requirements. By providing industry leading performance with a full-range of 100% to less than 1% fluorescent dimming, Hi-lume 3D ballasts enable you to provide the ideal visual environment for any application.
Specifications
Brand Name | Lutron | Sub Brand | HI-Lume 3D |
Item Name | Fluorescent Ballast | Type | Electronic |
Ballast Factor | 1 | Voltage Rating | 120 - 277 V |
Amperage Rating | 0.57@120 V/0.28@240V/0.24@277V | Number of Lamps | 2 |
Lamp Type | 32 W U-Shaped T8 Fluorescent | Power Factor | >= 0.95 |
Start Type | Programmed | Frequency Rating | 50/60 Hz |
Total Harmonic Distortion | Less than or equal to 10 % | Thermal Protection | Class P |
Mounting | Fixture | Minimum Starting Temperature | 10 degrees Celsius |
Dimensions | 457 mm L x 30 mm W x 25 mm H | Standards | UL, CSA, Class P thermal protected, ANSI, FCC |
Application | Lighting | UPC | 027557775335 |
Packages
1 - UNIT - 1 |