STANPRO 63027 120-277V 4-Lamp T5HO Electronic Fluorescent Ballast
Description
T5HO PS starting method, 2 lamp electronic fluorescent ballast. Ideal used for lighting application in commercial offices, warehouse and any high bay luminaires. They combine energy efficiency, long life and low maintenance.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Fluorescent Ballast | Type | Electronic |
Voltage Rating | 120 - 277 V | Lamp Type | 116 W T5 Fluorescent |
DLC | N | Start Type | Programmed |
Dimmable | No | Dimensions | 450 mm L x 43 mm W x 29 mm H |
Application | Commercial & Industrial | UPC | 069549630277 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |