
STANPRO 10294 347V 4-Lamp T8 Instant Start Electronic Ballast
Description
STANDARD® offers a complete line of both Electronic and Magnetic Ballasts for use with Compact Fluorescent and Fluorescent lamps. Browse our brochure to learn more about our CFL and Fluorescent Ballast offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Gold Label |
Item Name | Fluorescent Ballast | Type | Electronic |
Voltage Rating | 347 V | Lamp Type | 17 - 40 W T8 Fluorescent |
DLC | N | Start Type | Instant |
Dimmable | No | Dimensions | 241 mm L x 43 mm W x 29 mm H |
Application | Commercial & Industrial | UPC | 069549102941 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |