PHILIPS LIGHTING 196352 120/347V 5W 280Amp Philips Advance Bodine Fluorescent Emergency Ballast, Metallic
Description
Linear fluorescent emergency ballast with LED charging indicator light and high-temperature, maintenance-free nickel-cadmium battery. Ballast works in conjunction with an AC ballast to convert new or existing fluorescent fixtures into emergency lighting.
Specifications
Brand Name | Advance | Item Name | Fluorescent Emergency Ballast |
Ballast Wattage | 4 W | Voltage Rating | 120 - 347 VAC |
Amperage Rating | 280 mA | Number of Lamps | 1 or 2 |
Lamp Type | T12 Fluorescent | Frequency Rating | 60 Hz |
Temperature Rating | 0 - 55 °C | Dimensions | 13.3 x 2.4 x 1-1/2 in |
Standards | UL Listed, CSA Certified |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |