
PHILIPS LIGHTING 12 ft-24 ft 312W 120V High Output Electromagnetic Ballast Sign
Description
Standard electromagnetic core and coil construction continues to provide reliable service and economy over a wide variety of lighting system applications. Operates lamps at 60 Hz.
Specifications
Brand Name | Advance | Sub Brand | SignPRO |
Item Name | Fluorescent Ballast | Type | Magnetic, Conventional, Encapsulated |
Ballast Factor | 0.8 | Ballast Wattage | 312 W |
Voltage Rating | 120 V | Amperage Rating | 2.7 A |
Number of Lamps | 4 | Lamp Type | 110 W T12 Fluorescent |
Power Factor | High | Start Type | Rapid |
Ballast Efficiency Factor | 0.256 | Frequency Rating | 60 HZ |
Conductor Size | 18 AWG | Total Harmonic Distortion | 25% |
Thermal Protection | Class I | Housing Material | Metal |
Dimensions | 364 mm L x 81 mm W x 67 mm H | Application | For Sign Applications |
UPC | 781087000083 |
Packages
1 - UNIT - 1 |