
PHILIPS LIGHTING 514299 24'-48' 120V Philips Advance High Output ElectroMagnetic Ballast Sign
Description
Each ballast is designed to operate at the nominal voltage shown on the Philips Advance ballast label. Abnormal deviation from these values will result in damage to either the ballast or lamp or both. It is therefore necessary that the voltage applied to ballasts be maintained within the respective limits shown in the adjoining table.
Specifications
Brand Name | Advance | Sub Brand | SignPRO |
Item Name | Fluorescent Ballast | Type | Magnetic, Conventional, Encapsulated |
Ballast Factor | 0.8 | Ballast Wattage | 604 W |
Voltage Rating | 120 V | Amperage Rating | 5.19 A |
Number of Lamps | 6 | Lamp Type | 110 W T12 Fluorescent |
Power Factor | High | Start Type | Rapid |
Ballast Efficiency Factor | 0.132 | Frequency Rating | 60 HZ |
Conductor Size | 18 AWG | Total Harmonic Distortion | 25% |
Thermal Protection | Class I | Housing Material | Metal |
Dimensions | 487 mm L x 81 mm W x 68 mm H | Application | For Sign Applications |
UPC | 781087042991 |
Packages
1 - UNIT - 1 |