![phigop4psp32sc35m](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694708.jpg?preset=medium)
PHILIPS LIGHTING 109736 347V 32W Philips Advance T8 Electrical Fluorescent Ballast, Black
Description
Optanium high-efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent lamps out in the market place.
Specifications
Brand Name | Philips Lighting | Item Name | Fluorescent Ballast |
Type | Electronic, Non-Dimmable, Linear | Ballast Wattage | 32 W |
Voltage Rating | 347 V | Number of Lamps | 3, 4 |
Lamp Type | T8 | Start Type | Programmed |
Housing Material | Metal | Dimmable | No |
Dimensions | 43.18 mm W x 29.972 mm H | UPC | 781087098783 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |